Gas/Air Pressure Regulator - 1:1 Ratio, DN15-150, 200 mbar Max
- Mfr # KS56504520
- Zoro # G316143764
product price:Â
$
289.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS56504520
- Zoro #
- G316143764
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 15R02 5BZ is a pressure regulator rated for air/gas ratio control applications; provides a fixed 1:1 gas-to-air pressure setting. This unit supports both continuous and High/Low/Off control modes, making it suitable for various system requirements where precise regulation of gas and air mixtures is necessary.
Key features include:
- Air/gas ratio control with a fixed 1:1 pressure ratio
- Continuous (GIK) or High/Low/Off (GIK..B) control options
- Nominal diameter (DN) range from 15 to 150
- Connection types available in threaded or flanged versions
- Maximum inlet pressure (pu): 200 mbar
- Setpoint adjustment range (psa): 0.5 to 120 mbar
- Outlet pressure range (pd): 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.