Shop HONEYWELL
Create Account
Gas/Air Pressure Regulator, 1:1 Ratio, DN15-150, 200 mbar Max
- Mfr # KS84008014
- Zoro # G715419194
product price:Â
$
7,614.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84008014
- Zoro #
- G715419194
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 20TN02 5BZ is a pressure regulator rated to regulate gas/air pressure ratio up to 1:1. This air/gas ratio control unit supports both continuous and High/Low/Off control modes, supporting various system requirements where precise regulation of gas and air mixtures is necessary.
Key features include:
- Supports continuous (GIK) or High/Low/Off (GIK..B) control
- Nominal diameter range: DN 15 to DN 150
- Connection options: threaded or flanged
- Maximum inlet pressure (pu): up to 200 mbar
- Setpoint adjustment range (psa): from 0.5 to 120 mbar
- Outlet pressure range (pd): from 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar