Gas/Air Pressure Regulator - 1:1 Ratio, Solenoid Valve, DN15-150
- Mfr # KS88005707
- Zoro # G915399883
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88005707
- Zoro #
- G915399883
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 50TN02 5B is a pressure regulator rated for air/gas ratio control applications with a specified 1:1 pressure ratio. This unit supports both continuous and High/Low/Off control modes, offering versatility in managing system requirements. It accommodates various connection types and nominal diameters to suit different installation needs.
Key features include:
- Air/gas ratio control with a fixed 1:1 pressure ratio
- Supports continuous (GIK) or High/Low/Off (GIK..B) operation
- Nominal diameter range: DN 15 to DN 150
- Connection options: threaded or flanged
- Maximum inlet pressure (pu): up to 200 mbar
- Setpoint adjustment range (psa): from 0.5 to 120 mbar
- Outlet pressure differential (pd): from 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.