This item is Discontinued.

This item is Discontinued.
Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50518-40
- Zoro #
- G509091612
- UPC #
- 671961505189
- Country of Origin
- China
- Voltage
- 120V
- Item
- Ceiling Fan
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Bowl Light
- Features
- Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Material
- Metal, Wood, Glass
- Housing Color
- White
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 13.4 in
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This transitional low profile, hugger style ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Glen Alden featuring an open glass bowl shade with two led light bulbs The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2x A15 / E26 light bulbs included that provide 600 lumens, 6.5 watts, 3000k color temperature. No-light cap included for using this fan without the light kit. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.