Shop HONEYWELL
Create Account
Hex Nut - ISO 4032, M3, A4 Stainless Steel, Corrosion Resistant
- Mfr # KS03580158
- Zoro # G315308935
product price:Â
$
3.89
/ea
Sold in multiples of 3 for $11.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03580158
- Zoro #
- G315308935
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER NUT, HEX, ISO 4032 M3 A4 is a hex nut designed for use in fastening applications where metric threads are required. Classified under the "Hex Nuts" category, this component conforms to ISO 4032 standards and features an M3 thread size. The designation "A4" indicates that it is made from stainless steel with enhanced corrosion resistance properties.
Key features:
- Hex nut design intended for use in fastening applications
- Metric thread size: M3
- Manufactured to ISO 4032 specifications
- Material: Stainless steel (A4), which provides corrosion-resistant properties as specified by the manufacturer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.