Shop HONEYWELL
Create Account
Home 120 V Step Down Transformer
- Mfr # AT72D1683/Z
- Zoro # G201259266
product price:
$
60.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT72D1683/Z
- Zoro #
- G201259266
- UPC #
- 85267990103
- Country of Origin
- Mexico
Details
- Item
- Step Down Transformer
Description
This Honeywell NEMA Standard Transformer is a multi-mounting. 24-Volt control circuit step-down transformer designed to power any 24-Volt control system, including thermostats, gas valves and relays. 1 year limited warranty.
- • Override protection provided
- • Color-coded 9 inch lead wires for primary connections
- • Energy limiting, meets NEMA standard DC20-1992
- • Transformer is marked NEMA type D, meets NEC class 2 not wet, class 3 web UL 1585 requirements
- • Connections 2 screw terminals can be foot mounted, plate mounted or clamp mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.