This item is Discontinued.
This item is Discontinued.
BUILDER PACK, V8043E1061 3/4" SWEAT AND (Discontinued)
Mfr #
Y496A1090
Zoro #
G9106808
UPC # 085267174275
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y496A1090
- Zoro #
- G9106808
- UPC #
- 085267174275
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3/4 in
Details
- Item
- BUILDER PACK,V8043E1061 3/4" SWEAT AND
- Nominal Capacity
- 8 Cv
- Voltage
- 24V AC
- Standards
- UL Listed
- Color
- White
- Application
- Single Stage Heating Only
Description
BUILDER PACK,V8043E1061 3/4 In. SWEAT AND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.