This item is Discontinued.
This item is Discontinued.
HOT SURFACE IGNITER, LEADWIRE 5.3" TEMP 2 (Discontinued)
Mfr #
Q4100C9072
Zoro #
G6402717
UPC # 085267576437
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q4100C9072
- Zoro #
- G6402717
- UPC #
- 085267576437
- Country of Origin
- United States
Details
- Item
- HOT SURFACE IGNITER,LEADWIRE 5.3" TEMP 2
Description
HOT SURFACE IGNITER,LEADWIRE 5.3 In. TEMP 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.