This item is Discontinued.
This item is Discontinued.
THERMOCOUPLE 48" LEAD, INCLUDES ADAPTER A (Discontinued)
Mfr #
Q390A1103
Zoro #
G6402385
UPC # 085267069328
Country of Origin Mexico
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q390A1103
- Zoro #
- G6402385
- UPC #
- 085267069328
- Country of Origin
- Mexico
Details
- Item
- THERMOCOUPLE 48" LEAD,INCLUDES ADAPTER A
Description
THERMOCOUPLE 48 In. LEAD,INCLUDES ADAPTER A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.