Shop HONEYWELL HOME
See all product information
Create Account
Hot Surface Igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, Wiring Accessories
- Mfr # Q4100C9046
- Zoro # G4420529
product price:Â
$
25.69
/ea
Key Features
Gas Type
LP/NG
Length (In.)
5 in
Tip Style
Flat
Type
Silicon Carbide
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q4100C9046
- Zoro #
- G4420529
- UPC #
- -
- Country of Origin
- United States
- Gas Type
- LP/NG
- Item
- Hot Surface Igniter
- Tip Style
- Flat
- Type
- Silicon Carbide
- Voltage
- 120V
- Includes
- Bracket, Screw, Wiring Accessories
- Product Type
- Hot Surface Igniter
- Electrical Connection Type
- Hardwired
- Maximum Lead Wire Insulation Temperature
- 392 Degrees F
- Replacement Type
- Universal
- Input Voltage
- 120V AC
- Heating Element Material
- Silicon Carbide
- For Fuel Type
- LP, Natural Gas
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 19 1/8 in, Tip Style Flat, For Fuel Type LP, Natural Gas, Overall Length 19 1/8 in, Includes Bracket, Screw, Wiring Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.