Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 100 PK
- Mfr # XTR-30
- Zoro # G0335839
product price:Â
$
43.75
/pk 100, $0.44/ea
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTR-30
- Zoro #
- G0335839
- UPC #
- 033552011651
- Country of Origin
- United States
- Item
- Ear Plugs
- Noise Reduction Rating
- 32 dB
- Earplug Color
- Orange
- Reusability
- Disposable
- Cord Options
- Corded
- Earplug Shape
- Bullet
- Earplug Material
- Foam
- Pairs Per Package
- 100
- Series
- X-TREME
- Metal Detectable
- No
- Noise Reduction Rating NRR
- 32 dB
- Band Material - Hearing Protection
- Vinyl
- Standards
- USA - EPA Certified
- Cord Material - Hearing Protection
- Vinyl
- Cord Color
- Blue
- Insertion Method
- Roll-Down
- Band Color - Hearing Protection
- Blue
- Earplug Pair Pack Type
- Cardboard Pillow Pack
- Earplug Packaging
- Bulk Box
- Band Material
- Vinyl
- Cord Material
- Vinyl
- Pairs per Package
- 100
- Disposable/ Reusable
- Disposable
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Band Color Blue, Series X-TREME, Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards USA - EPA Certified, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.