Shop HONEYWELL HOWARD LEIGHT

Impact Pro Over-the-Head Ear Muffs, 30 dB NRR, Active Noise-Suppressing, General Purpose

  • Mfr # R-01902

  • Zoro # G6412449


product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Series
Impact Pro
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-01902
Zoro #
G6412449
UPC #
033552019022
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Ear Muffs
Color
Black/Gray
Series
Impact Pro
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Protection Type
Active Noise-Suppressing
Standards
ANSI S3.19-1974, ANSI S12.42 (S3.19), CSA Class A and EN352-
Features
Noise Suppression, Not Muting, Volume Control, Sound Amplification, Quick-Click Height Adjustment, Snap-In Ear Cushions, 3.5mm Audio Jack
Earmuff Type
Rigid
Compatible Earmuff
Impact(R) Sport
Includes
(2) Battery, 3.5mm Connection Cord, Aux Input
Weight
0.1 lb
Number of Batteries
2
Batteries Included
Yes
Auxiliary Input
3.5mm Jack
Radio Band Type
No Radio Band
Wired Connection Type
3.5mm Stereo Jack
Noise-Canceling
Yes
Band Material
Leather
Band Color
Black
Battery Chemistry
Alkaline
Intrinsically Safe
No
Includes Batteries
Yes
Connection Type
Wired
Cup Color
Black
Compatible Manufacturer Model Number
1015280
Battery Type
Disposable
Earmuff Style
Over-the-Head

Description

Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 30 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AAA, Cup Color Black, Auxiliary Input 3.5mm Jack, Includes (2) Battery, 3.5mm Connection Cord, Aux Input, Series Impact Pro, Standards ANSI S3.19-1974, ANSI S12.42 (S3.19), CSA Class A and EN352-, Band Color Black, Band Material Leather

Ratings & reviews