Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Reusable Contoured-T Shape, Green
Mfr # HL400-LPF-REFILL
Zoro # G5297107
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Max Lite(R)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Contoured-T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LPF-REFILL
- Zoro # G5297107
- UPC # 033552021698
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Height | 13 1/4 in |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Contoured-T, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 800, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Green, Overall Depth 7 3/4 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards OSHA CFR 1910.95, Compatible Grainger Part Number 468F28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size X-Large, 10PK (RAIN-SUIT-XL)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- NMC Danger Wear Ppe When Handling Acids Sign (D624PB)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, Antimicrobial, Max (HL400-MXM-INTRO-AM/HL400-MAX-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Coral (MXM-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT MAX-1-D Ear Plugs Dispenser Refill, Uncorded, Bell Shape, NRR 33 dB, Disposable, Coral, M, 500 Pairs (MXM-1-DG)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-MXM-30-AM)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- Honeywell Howard Leight Hearing Protection