Shop HONEYWELL
Create Account
Industrial Burner - 10-1000 kW, Multi-Fuel, 300-1200mm
- Mfr # KS74959989
- Zoro # G415457557
product price:Â
$
1,706.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74959989
- Zoro #
- G415457557
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,BRNR,BIO 65 550/435 B is a burner suitable for installation in heating and cooling system applications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner compatible with multiple specified fuel types and can be used with cold air, hot air, flat flame, and high-temperature applications.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases subject to technical evaluation or approval
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include burners with integrated ignition lance and housings with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.