Shop HONEYWELL
Create Account
Industrial Burner, Cast/Sheet Steel or Aluminum Housing, 10-1000 kW
Mfr # KS74954465
Zoro # G615415050
product price:Â
$
3,447.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74954465
- Zoro #
- G615415050
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BR 50RG 435 15 B is a burner intended for installation in heating and cooling systems as specified by the manufacturer. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is compatible with a range of air and flame applications within the product’s technical specifications.
Key features:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Supports several fuel types as listed above
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions include models with integrated ignition lance and internal insulation in the housing It is rated for operation with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases when installed according to manufacturer guidelines and subject to prior consultation where required