Shop All Medical Equipment Bags & Cases
Honeywell
Instant Cold Pack, White, 5In x 6In, PK10
Mfr # 032042
Zoro # G0894756
product price: $32.19
/pk 10, $3.22/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Pieces Per Carton
- Color White
- Width 5 in
- Length 6 in
- Disposable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 032042
- Zoro # G0894756
- Country of Origin Canada
- Category Medical Equipment Bags & Cases
Dimensions
Width | 5 in |
Length | 6 in |
Temperature Pack Width | 5 in |
Package Width | 5 in |
Package Length | 6 in |
Temperature Pack Length | 6 in |
Details
Item | Cold Pack |
Includes | (10) Pieces Per Carton |
Color | White |
Disposable | Yes |
Industry Type | Healthcare |
Waterproof | Yes |
Product Type | Cold Pack |
Package Color Code | White |
Water Resistance | Waterproof |
Reusable | Disposable |
Temperature Pack Color | White |
Description
Cold Pack, Temperature Pack Length 6 in, Temperature Pack Width 5 in, Reusable Disposable, Temperature Pack Color White, Water Resistance Waterproof, Package Color Code White, Package Length 6 in, Package Width 5 in, Product Type Cold Pack, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 10mm Mouth Inspection Mirror #000 (A2Z-ZR635)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- NORTH AMERICAN RESCUE Wound Packing Gazue (30-0054)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- FIRST AID ONLY 199-Piece Home & Office First Aid Kit (FAO-432)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- DR. SCHOLLS Dr. Scholls 284002 4 .63 x 3 .38in. Moleskin 3 Pack (284002)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- Honeywell Medical Equipment Bags & Cases