Shop HONEYWELL
Create Account
Linear Flow Control Valve - Gas/Air, 25:1 Ratio, DN10-25, VFC110
- Mfr # KS88300238
- Zoro # G715441775
product price:Â
$
1,143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88300238
- Zoro #
- G715441775
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VFC110/15R05-081-PP is a linear flow control valve intended for applications involving regulated burner processes. This gas valve enables adjustment of gas and air flow, offering a linear ratio between input signal and flow rate. It is compatible with actuator models IC 20 or IC 40 and holds EU certification.
Key features include:
- Linear ratio of input signal to flow rate
- Control ratio of 25:1 for both gas and air
- Compatible with actuators IC 20 or IC 40
- EU certified product
- Size: 1; Nominal diameter (DN): 10 to 25 mm
- Rp internal thread connection type
- Maximum operating pressure (pu): up to 500 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.