V7 Series - Miniature Basic Switch, Thermoplastic Housing
- Mfr # JV-5
- Zoro # G415283156
Specifications
Product Information
- MFR #
- JV-5
- Zoro #
- G415283156
- UPC #
- -
- Country of Origin
- Unknown
Description
Honeywell’s MICRO SWITCH V7 miniature switches are rated for operation according to manufacturer specifications in a rugged switch constructed with a thermoplastic housing. These switches may be installed in a wide range of applications from simple or precision on/off limits, presence/absence sensing, or embedded in pressure or temperature assemblies. The V7 switch is available as a pin plunger style or with optional integral or auxiliary levers to actuate the switch and offer versatility in the application. The switch requires as little as 0.15 N [approx. 1⁄2 oz] to operate for extremely sensitive applications or an operating force of almost 4 N [14 oz] where higher forces are required.
Key features:
- Miniature design suitable for various installation requirements
- Constructed with a thermoplastic housing
- Available with roller lever actuator for versatile actuation options
- Operating force ranges from 0.15 N to nearly 4 N, accommodating both sensitive and higher-force needs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.