Skip to Main Content
customer-service Help
Honeywell Miller

150 ft.L Galvanized Kit 23 Brackets

Honeywell Miller 150 ft.L Galvanized Kit 23 Brackets GG0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,951.69
  • Length: 150 ft.
  • Item: Galvanized Kit 23 Brackets
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $2,951.69

Honeywell Miller #GG0150 Specifications

  • Length: 150 ft.
  • Item: Galvanized Kit 23 Brackets
  • Weight Capacity: 310 lb
  • Series: GlideLoc
  • Visual Load Indicator: No
  • Includes: Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware
  • Standards: ANSI, OSHA, CSA
  • Cable Sleeve Type: Trailing
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Lifeline Length: 150 ft
  • Detaches from Lifeline: Top or Bottom
  • Lifeline Material: Galvanized Steel
  • Includes Extension Post: No
  • Channel Width: 1 in
  • Workers per System: 1
  • Includes Mounting Hardware: Yes
  • Ladder Lifeline Component: Channel Lifeline System
  • Ladder Lifeline Style: For Fixed Ladders
  • Brand and Series: Honeywell Miller GlideLoc
  • Pass-Through Type: Automatic
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 150 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Fall Arrester, Series GlideLoc

Reviews of Honeywell Miller #GG0150