Revolution(R) Arc-Flash Rated Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ SIde D-Ring
Mfr # RKNARRL-QC/S/MBK
Zoro # G1392301
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
SIde
Harness Application
General Industry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RKNARRL-QC/S/MBK
Zoro #
G1392301
UPC #
612230146412
Country of Origin
United States
Dimensions
Color and Size
Black - S/M
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.