DuraLite Arc-Flash Rated Full Body Harness, 2XL, 400 lb., Mating Chest/ Mating Leg Straps

  • Mfr # 850K/XXLBL

  • Zoro # G1385749


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
850K/XXLBL
Zoro #
G1385749
UPC #
612230042585
Country of Origin
United States

Dimensions

Color and Size
Blue - 2XL

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
DuraLite
Includes Padding
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Leather Insulators, Pull-Down Adjustment, Web Back D-Ring
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
No Padding
Harness Color
Blue
Torso Adjustment
Mating
With Belt
No
Industry
General Industry
Other Standards
CSA
OSHA Standards Met
OSHA
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.