Revolution (R) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # RKNARRL-TB-BDP/UBK

  • Zoro # G4747145


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Construction, Confined Space
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKNARRL-TB-BDP/UBK
Zoro #
G4747145
UPC #
612230148577
Country of Origin
United States

Dimensions

Color and Size
Black - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Construction, Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution (R)
Includes Padding
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Stretchable
No
Back D-Ring
No
Front D-Ring
No
Adjustable
Yes
Side D-Rings
Yes
Hardware Material
Steel
Shoulder Strap Buckles
Cam
Tensile Strength
5000 lb.
Features
10,000 lb Tensile Strength Webbing with Permanent Fire Retardant (FR) Properties, Kevlar/Nomex Miller DualTech Webbing
Webbing Coating
Uncoated
With Belt
Yes
RFID Equipped
Yes
Padding Location
Back, Waist
Torso Adjustment
Cam
Harness Color
Black
Other Standards
CSA Z259.10A
ANSI Standards Met
ANSI A10.32, ANSI Z359.11
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Arc Flash
Safety Features
Belt, Rescue Loop
Industry
General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.