This item is Discontinued.

Miller Titan II Full Body Harness, L/XL, 400 lb., Mating Chest/ Mating Leg Straps, Back, Hips D-Ring T2007/UAK

This item is Discontinued.

Miller

Titan II Full Body Harness, L/XL, 400 lb., Mating Chest/ Mating Leg Straps, Back, Hips D-Ring (Discontinued)

Mfr # T2007/UAK
Zoro # G4883140
UPC # 612230184438
Country of Origin Mexico
Category Harnesses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2007/UAK
Zoro #
G4883140
UPC #
612230184438
Country of Origin
Mexico
Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Includes
Side D-Ring, Mating Buckle Adjusters, Belt Loop
Side D-Rings
Yes
Shoulder Strap Buckles
None
Back D-Ring
Yes
Hardware Material
Steel
Tensile Strength
5000 lb.
Front D-Ring
No
Adjustable
Yes
Harness D-Ring Material
Steel
Stretchable
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Features
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-ring Pad, Vertical Adjustability
Webbing Coating
Uncoated
RFID Equipped
No
Harness Color
Orange
Torso Adjustment
Mating
With Belt
No
Padding Location
No Padding
Industry
Construction, Manufacturing, Oil and Gas
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA 1926.502
Gender
Unisex

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.