Shop MILLER
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SkyGrip Horizontal Lifeline, 330 ft Length, 310 lb. Weight Capacity
Mfr # X00330
Zoro # G2128528
product price:Â
$
6,802.99
/ea
Key Features
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
Installation
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X00330
- Zoro #
- G2128528
- UPC #
- 612230168407
- Country of Origin
- United States
- Item
- Horizontal Lifeline
- Weight Capacity
- 310 lb.
- Color
- Silver
- Standards
- OSHA, ANSI A10.32-2004
- Series
- SkyGrip
- Installation
- Permanent
- Includes
- (2) Shackles, Energy Absorber, Line Tension Indicator
- For Use With
- Stanchion
- Visual Load Indicator
- Yes
- Attaches To
- Anchorage
- Tensile Strength
- 5,000
- Hardware Material
- Stainless Steel
- Workers per System
- 1
- Add-On Style
- Single Span
- Includes Mounting Hardware
- Yes
- Lifeline Installation
- Temporary
- Retractable
- No
- Includes Tie-Off Adapters
- No
- Horizontal Lifeline Component
- Horizontal Lifeline System
- Compatible Attachment Points
- Anchorage
- Lifeline Material
- Stainless Steel
- Line Material
- Stainless Steel
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Anchorage, Lifeline Length 330 ft, Mounting Type Clamp-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Stanchion, Includes (2) Shackles, Energy Absorber, Line Tension Indicator, Add-On Style Single Span