
MIGHTYLT Self-Retracting Lifeline, 20ft / 40ft / 50ft / 85ft / 100 ft / 130ft Length, Carabiner
Mfr # MML-OGC1-02/50FT
Zoro # G908621847
product price:Â $1,103.99
/ea
Free Shipping & Returns
Key Features
Length
20ft / 40ft / 50ft / 85ft / 100 ft / 130ft
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MML-OGC1-02/50FT
Zoro #
G908621847
UPC #
612230301576
Country of Origin
Mexico
Dimensions
Length
20ft / 40ft / 50ft / 85ft / 100 ft / 130ft
Lifeline Length
50 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MIGHTYLT
Anchorage End Connection
Swivel Snap Hook
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Anchorage End Connection Type
Swivel Snap Hook
RFID Equipped
Yes
Anchorage End Connection Material
Steel
Sealed
No
Minimum User Weight
130 lb
ANSI SRL Type
SRL
ANSI SRL Class (2021)
Class 1
Lifeline Material
Steel
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.