Shop HONEYWELL MILLER

H500 Fall Protection Harness, S/M, 420 lb, Mating Chest/ Tongue Leg Straps

  • Mfr # H5CS311121
  • Zoro # G2539248

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Mating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5CS311121
Zoro #
G2539248
UPC #
612230241858
Country of Origin
Mexico
Item
Fall Protection Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
Webbing Material
Polyester
Series
H500
Includes Padding
Yes
Padding Location
Shoulder, Waist
With Belt
No
RFID Equipped
No
Harness Color
Green
Webbing Coating
Uncoated
Torso Adjustment
Yes
Hardware Material
Steel
Features
Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
Harness D-Ring Material
Steel
Industry
Construction
Other Standards
CSA Z259.10
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt
Gender
Unisex

Dimensions

Color and Size
Green - S/M
Fits Chest Size
Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.