Miller(R) TurboLite(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)
Mfr # MTL-LEP2-63/6FT
Zoro # G112316478
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MTL-LEP2-63/6FT
Zoro #
G112316478
UPC #
612230301163
Country of Origin
Mexico
Dimensions
Lifeline Length
6 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
Anchorage End Connection
Rebar Hook
Lifeline Material
Steel
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Aluminum
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2-17
Rescue Method
Self
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 2
ANSI SRL Type
SRL-LE
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
No
Sealed
No
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.