Shop MILLER

Rescue System, 400 lb, Aluminum, Stainless Steel, For Use With: Full Body Harness

  • Mfr # QP/75FT
  • Zoro # G5939507

product price: 
$
3,620.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
400 lb
Hardware Material
Aluminum, Stainless Steel
For Use With
Full Body Harness
Tensile Strength
8,000 lbf
Includes
Handled Pole Carrying Case and Backpack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QP/75FT
Zoro #
G5939507
UPC #
612230194550
Country of Origin
United States

Dimensions

Length
75 ft
Cable Dia.
7/16 in
Overall Length
75 ft
Max. Working Length
75 ft
Maximum Working Length
75 ft
Cable Diameter
0.438 in
Wire Rope Length
75 ft

Details

Item
Rescue System
Weight Capacity
400 lb
Hardware Material
Aluminum, Stainless Steel
For Use With
Full Body Harness
Tensile Strength
8,000 lbf
Includes
Handled Pole Carrying Case and Backpack
Standards
ANSI A10.32, ANSI Z359.4, OSHA 1910.66, OSHA 1926
Color
Red
Material
Aluminum, Forged Alloy Steel, Kernmantle Rope
Operation Mode
Manual
Rescue System Component
Rescue Kit
Anchorage End Connection
D-Ring
Storage Type
Bag
Pole Material
Aluminum, Fiberglass
Includes Rescue Pole
Yes
Rescue Method
Assisted
Harness End Connection
Carabiner
Line Material
Polyamide
Carabiner Material
Steel
Brand and Series
Honeywell Miller QuickPick
Kit Features
(2) Water-Resistant Bags
Workers per System
1
No. of Carabiners Included
3
Rescue Mode
Lower, Raise
Series
QuickPick
Pole Hook Type
Rescue Pole
Kit Includes
Back Up Breaking System, Carrying Bag, Carabiner, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Rope, Rope Control Handle, Webbed Strap Pass-Through Anchor
Anchor Style Included
Webbed Strap Pass-Through
Descent Type
Vertical
Number of Carabiners Included
3
Wire Color
Red
Compatible Product Type
Full Body Harness

Description

Rescue System, Color Red, Weight Capacity 400 lb, Standards ANSI A10.32, ANSI Z359.4, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 75 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Handled Pole Carrying Case and Backpack, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.438 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.