Revolution(R) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # RDT-QC-BDP/3XLBK

  • Zoro # G0615566


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDT-QC-BDP/3XLBK
Zoro #
G0615566
UPC #
612230128449
Country of Origin
United States

Dimensions

Color and Size
Black - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Revolution(R)
Includes Padding
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Cam Buckles Allow Simultaneous Adjustment of Shoulder Straps, ErgoArmor Back Shield, Integrated Accessory System, Integrated Pack Encapsulates Labels Minimizing Damage and Loss, Modular Attachment design Provides Connection Points for Belts, Tools, Accessories and Suspension Loops, PivotLink Connection, Rotary Design, Self-Contained Label Pack, Semi-Flexible Back Shield minimizes Impact from Snap Hooks and Self-Retracting Lifelines, Web Finials Clip-on Design Organizes Webbing after Proper Adjustment
With Belt
Yes
Webbing Coating
Uncoated
RFID Equipped
Yes
Padding Location
Back, Shoulder
Torso Adjustment
Cam
Harness Color
Black
Industry
Construction, Manufacturing, Transportation
Safety Features
Belt
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products