Shop MILLER
See all product information
Create Account
Roof Anchor, 18 in Length, 310 lb Weigth Capacity, Aluminum, Stainless Steel Anchor
Mfr # X10000
Zoro # G4402027
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI A10.32 and Z359.1-2007
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10000
- Zoro #
- G4402027
- UPC #
- 612230183943
- Country of Origin
- United States
- Item
- Roof Anchor
- Standards
- OSHA, ANSI A10.32 and Z359.1-2007
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Aluminum, Stainless Steel
- Attachment Point
- Fixed D-Ring
- Workers per System
- 1
- Material
- Stainless Steel/Aluminum
- Includes
- (4) Clamp Assembly Kit
- Attaches To
- Standing Seam Roof
- D-Ring Material
- Stainless Steel
- Anchor Installation
- Permanent
- Series
- Fusion
- Hinged
- No
- Fits Standing Seams
- Yes
- Brand and Series
- Honeywell Miller Fusion
- For Roof Orientation
- Flat
- For Surface Material
- Standing Seam
- Includes Mounting Hardware
- Yes
- ANSI Standards Met
- ANSI A10.32-2004, ANSI Z359.1
- Clamp Compatible Seam
- Standing Seam
- Number of Clamps
- 4
- OSHA Standards Met
- OSHA
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Clamp Compatible Seam Standing Seam, Length 18 in, Workers per System 1, Number of Clamps 4, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion