This item is Discontinued.

This item is Discontinued.
Mini-Split Air Conditioner, 12,000 BTU, Single Zone, White (Discontinued)
Mfr #
HWAC-1217S
Zoro #
G810070160
UPC # 849023051428
Country of Origin China
Category Portable Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWAC-1217S
- Zoro #
- G810070160
- UPC #
- 849023051428
- Country of Origin
- China
Dimensions
- Width
- 34.68 in.
- Depth
- 23.82 in.
- Power Cord Length
- 14.8 ft
Details
- Voltage
- 115V / 60 Hz
- Standards
- cETLus
- Ambient Operating Range
- 61° - 90°F
- Sound Level dBA
- Indoor Unit: 42 dB Outdoor Unit:52 dB
- BtuH Heating
- 12,300 BTU
Description
The HWAC-1217S unit uses a 17 SEER 12,000 BTU 4-in-1 system that delivers cool air for the warm months, heat for the cold months, dehumidification to remove moisture, and a fan to circulate air year-round. This unit has multiple user-friendly modes that help provide a controlled environment. This unit is designed to function in a 300-500 sq. ft. space.
- •Multi Season: Cool air for warm months and hot air for cold months, the 4-in-1 functions of the unit provide comfort year-round.
- •Self-Cleaning Operation: With Clean Mode, the system utilizes air to dust off the evaporator and keep it dry to mitigate odors.
- •Washable Filter: Easily removable and washable mesh filter. No costly replacement filters.
- •Sense Mode: Adjusts the temperature to the air around the remote using ambient technology.
- •Comfort Mode: Automatically increases by 1°F each hour until 5 hours have passed, then decreases by 1°F every hour after.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.