This item is Discontinued.

This item is Discontinued.
Mini-Split Air Conditioner, 18,000 BTU, Single Zone, White (Discontinued)
Mfr #
HWAC-1817S
Zoro #
G310070158
UPC # 849023051435
Country of Origin China
Category Portable Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWAC-1817S
- Zoro #
- G310070158
- UPC #
- 849023051435
- Country of Origin
- China
Dimensions
- Width
- 38.19 in.
- Depth
- 23.82 in.
- Power Cord Length
- 14.8 ft
Details
- Voltage
- 230V / 60 Hz
- BtuH Heating
- 18,400 BTU
- Sound Level dBA
- Indoor Unit: 46 dB Outdoor Unit:55 dB
- Ambient Operating Range
- 61° - 90°F
- Standards
- cETLus
Description
The HWAC-1817S unit uses a 17 SEER 18,000 BTU 4-in-1 system that delivers cool air for the warm months, heat for the cold months, dehumidification to remove moisture, and a fan to circulate air year-round. This unit has multiple user-friendly modes that help provide a controlled environment. This unit is designed to function in a 600-800 sq. ft. space.
- •Multi Season: Cool air for warm months and hot air for cold months, the 4-in-1 functions of the unit provide comfort year-round.
- •Self-Cleaning Operation: With Clean Mode, the system utilizes air to dust off the evaporator and keep it dry to mitigate odors.
- •Washable Filter: Easily removable and washable mesh filter. No costly replacement filters.
- •Sense Mode: Adjusts the temperature to the air around the remote using ambient technology.
- •Comfort Mode: Automatically increases by 1°F each hour until 5 hours have passed, then decreases by 1°F every hour after.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.