Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5 A at 240 V AC Contact Rating

  • Mfr # 111SM2-T
  • Zoro # G4601037
product price: 
$
18.29
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 28 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
111SM2-T
Zoro #
G4601037
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.12 in
Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Actuator Length
0.12"
Depth
0.25"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Height
0.5"
Length
0.8"
Mounting Dimension
0.38" Centers
Lever Actuator Length
0.12 in
Body Depth
0.25 in
Overall Depth
0.25 in
Body Width
0.78 in
Body Height
0.5 in
Overall Width
0.78 in
Overall Height
0.5 in
Mounting Hole Diameter
7/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 28 V
Contact Form- Switches
SPDT
Operating Force
7 oz
Voltage Rating
250V AC
Differential Travel
0.025 in
Over Travel
0.03 in
Current Rating
5A
Standards
CE, CE 61058-1, CSA, CSA LR41372, ENEC, FAA-PMA, MIL-PRF-8805, UL Listed, UL E12252
Type of Actuator
Roller Lever
Watertight - Snap Action Switch
No
Release Force
2 ozf
Max. Pretravel
0.219 in
Terminal Type
Solder Turret
Contact Form
1NO/1NC
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Solder Turret
Operating Temp. Range
-65 Degrees to 250 Degrees F
Series
SM
AC Contact Rating
11 A @ 250 V, 14 A @ 125 V
DC Contact Rating
5 A @ 28 V
Operating Force - Maximum
7 ozf
Electrical Connection
Solder Turret
Operating Force - Minimum
1.95 N
Operating Temperature - Maximum
250 Degrees F
Actuator Style
Roller Lever
Differential Travel - Maximum
0.025 in
Overtravel
0.03 in
Body Material
Phenolic
Pretravel
0.22 in
Center Mounting Hole Distance
0.38 in
Operating Temperature - Minimum
-65 Degrees F
Mounting Hole Horizontal Center to Center Distance
10 mm

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 5 A @ 240 V, DC Contact Rating - Snap Action Switch 5 A @ 28 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.12 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.