Motorized Gas Safety Valve - Class A, DN 40-250, 230 mbar-8 bar, EN 161
- Mfr # KS85317126
- Zoro # G215294246
product price:Â
$
5,506.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85317126
- Zoro #
- G215294246
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 50F80T5HG93DS2Z is a Class A gas safety valve intended for use as a shut-off valve in gas and air systems. It operates with a closed position when de-energized, featuring slow opening and quick closing functionality. The valve meets EN 161 standards and holds EU certification.
Key features include:
- Two-step operation (VK..Z series)
- GGG 40 housing option for specific system compatibility
- Stronger drives available for higher pressure applications (VK..H series)
- Versions available that comply with applicable standards for use in designated hazardous locations (VK..X series)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: maximum operating pressure from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.