Motorized Gas Safety Valve - VK Series, Class A, 230 mbar-8 bar, DN 40-250
- Mfr # KS85315016
- Zoro # G815293854
product price:Â
$
3,472.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85315016
- Zoro #
- G815293854
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 40F10W6A93DS is a Class A gas safety valve intended for use as a shut-off component in gas and air systems. It operates with a slow opening and quick closing action, remaining closed when de-energized. This valve meets EN 161 standards and is EU certified, offering compatibility with various system requirements through multiple housing options, connection types, and voltage ranges.
Key features include:
- Two-step operation (VK..Z series)
- GGG 40 housing available for specific applications
- Stronger drives (VK..H) for higher pressure needs
- Options available that are rated for use in hazardous areas according to applicable standards
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug/socket Additional versions are available with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.