Chemical Resistant Gloves, 14 in L, 17 mil, Black, 1 PR
Mfr # B174R/9
Zoro # G115356280
product price:Â $76.79
/prKey Features
Color
Black
Glove Size
9
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
17 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B174R/9
Zoro #
G115356280
UPC #
821812008516
Country of Origin
Unknown
Dimensions
Glove Size
9
Glove Length
14 in
Glove Thickness
17 mil
Size - Numeric
9
Details
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Rolled Bead
Glove Texture
Rough
Standards
Meeting the requirements of MIL-DTL-43976D
Supported / Unsupported
Unsupported
Resists
Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate
Description
Chemical Resistant Gloves, Butyl, 17 mil, 14 in, Cuff Rolled Bead, Glove Size 9, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.