Shop HONEYWELL NORTH

Hard Hat, N20, Polyethylene, 4 Point Ratchet, Type 1, Class E, Hot Pink

  • Mfr # N20R200000
  • Zoro # G1453720

product price: 
$
32.39
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Series
N20
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N20R200000
Zoro #
G1453720
UPC #
883940279657
Country of Origin
Mexico
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
N20
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hot Pink
Head Protection Venting
No
Standards
ANSI Z89.1 2014, CSA Z94.1 2015
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
CSA Type
1
Head Protection Graphics
No Graphics
Includes
4-point Ratchet Suspension, Accessory Slots
Graphics
None
Hard Hat ANSI Class
C, G, E
ANSI Impact Type
1
ANSI Electrical Class
C, E, G
Hard Hat ANSI Type
1
CSA Class
C, E, G
Application
General purpose
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Head Protection Brand
HONEYWELL NORTH
CSA Impact Type
Type I
Compatible Suspension Brand
North by PIP
Reverse Donning
Reversible
Venting
No
Shell Pattern
Solid
Shell Color
Hot Pink
Includes Reflective Decals
No
Weight
0.9 lb
Includes Chin Strap
No
Includes Accessory Slots
Yes
Shell Material
Polyethylene
Graphics Type
No Graphics
CSA Electrical Class
Class C, Class E, Class G
Headwear Style
Full Brim
Compatible Suspension Manufacturer Part Number
N10RS
Dielectric
Yes

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hot Pink, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.