Shop HONEYWELL NORTH
See all product information
Create Account
Sweatband, Black, Universal, 4" x 10", PK2
- Mfr # N10SB
- Zoro # G4881646
product price:Â
$
10.79
/pk 2, $5.40/ea
Key Features
Color
Black
Material
Moisture Wicking Fabric
Size
4 in x 10 in
Pattern
Solid
Soaking Time
1 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10SB
- Zoro #
- G4881646
- UPC #
- 883940258270
- Country of Origin
- Mexico
Dimensions
- Size
- 4 in x 10 in
Details
- Item
- Sweatband
- Color
- Black
- Material
- Moisture Wicking Fabric
- Pattern
- Solid
- Soaking Time
- 1 min
Description
Sweatband, Material Moisture Wicking Fabric, Color Black, Pattern Solid, Size 4 in x 10 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.