This item is Discontinued.

This item is Discontinued.
Variety of lens tints Black | Metallic blue Full frame (Discontinued)
Mfr #
S0604X
Zoro #
G302700872
UPC # 603390125263
Country of Origin United States
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0604X
- Zoro #
- G302700872
- UPC #
- 603390125263
- Country of Origin
- United States
Details
- Lens Color
- Variety of lens tints
- Frame Color
- Black | Metallic blue
- Lens Coating
- HydroShield® AF, Ultra-dura® anti-scratch hardcoat, Uvextreme® Anti-fog
- Frame Style
- Full Frame
- Eyewear Frame Style
- Full frame
- Temple Style
- Padded temple tips,Adjustable headband temple exchange system
- Features
- Comfortable; adjustable; sealed protection. Latex free. Readers available in +1.5, +2.0, +2.5 diopter strengths
Description
UVEX® SEISMIC SEALED EYEWEAR, BLACK FRAME, SCT-REFLECT 50 LENS THE UVEX SEISMIC PROMISES TO BE A STRONG ADDITION TO YOUR PROTECTIVE EYEWEAR PROGRAM AND ONE MORE WAY UVEX IS HELPING YOU BUILD A CULTURE OF SAFETY IN THE WORKPLACE. PROVIDES PROTECTION AGAINST IMPACT, SUN, WIND, DUST AND AIRBORNE DEBRIS. WITH ITS SUPERIOR COVERAGE, UVEX SEISMIC SEALED EYEWEAR IS IDEAL FOR DIRTY, HIGH-PARTICULATE WORK ENVIRONMENTS SUCH AS GRINDING, CHIPPING, SHAVING AND SANDING. AVAILABLE WITH STANDARD LENSES AND READING MAGNIFIERS TO MEET THE NEEDS OF MORE WORKERS, THE SEISMIC SERIES OFFERS A VARIETY OF LENS AND FRAME COMBINATIONS FOR HIGH PERFORMANCE INDOORS AND OUT. MEETS ANSI Z87.1-2010 (HIGH IMPACT) STANDARD WHEN WORN WITH OR WITHOUT CUSHION-LINED FRAME. CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARD ONLY WHEN WORN WITH CUSHION-LINED FRAME. PROVIDES PROTECTION AGAINST IMPACT, SUN, WIND, DUST AND AIRBORNE DEBRIS SUPERIOR COVERAGE IDEAL FOR DIRTY, HIGH-PARTICULATE WORK ENVIRONMENTS PERFECT FOR GRINDING, CHIPPING, SHAVING AND SANDING VARIETY OF LENS AND FRAME COMBINATIONS AVAILABLE OFFERS HIGH PERFORMANCE INDOORS AND OUT MEETS ANSI Z87.1-2010 (HIGH IMPACT) STANDARD MEETS CSA Z94.3 STANDARD ONLY WHEN WORN WITH CUSHION-LINED FRAME
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.