Shop HONEYWELL NORTH
Create Account
VeriShield 100 Series Earmuffs - 27 dB NRR, Dielectric, Memory Foam Cushions
- Mfr # 1035187-VS
- Zoro # G502595513
product price:Â
$
59.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1035187-VS
- Zoro #
- G502595513
- UPC #
- 7312550351937
- Country of Origin
- Unknown
Description
The Honeywell North VerishieldTM Multi-Position Ear Muff is a dielectric hearing protection device intended for use as a hearing protection device with a Noise Reduction Rating (NRR) of 27 dB. It features memory foam ear cushions constructed with memory foam ear cushions for user comfort and specified NRR. The ABS molded cups incorporate an internal baffle design, contributing to a lighter weight construction.
Key features:
- Noise reduction rating (NRR) of 27 dB
- Dielectric construction; see product specifications for appropriate applications
- Memory foam ear cushions designed with memory foam ear cushions
- Lightweight ABS cups with patent-pending internal baffle design
- Compatible with Honeywell hard hats and face shields; can be assembled in approximately 7 seconds
- Regular inspection, cleaning, and periodic replacement of ear cushions recommended for maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.