Orifice, 14mm Dia, Burner Pilot/Ignitor Component, 10-1000kW
- Mfr # KS35455985
- Zoro # G016092911
product price:Â
$
19.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS35455985
- Zoro #
- G016092911
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ORIF,BR 125/140,DIA 14MM is a component classified under pilot and ignitor components. It is rated for compatibility with burners featuring housings constructed of cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) and equipped with a ceramic tube connection. This product supports various burner sizes and capacities, compatible with burner sizes ranging from 50 to 200 and capacities between 10 to 1000 kW.
Key features include:
- Compatible with burner sizes ranging from 50 to 200 and capacities between 10 to 1000 kW
- Intended for use in cold air, hot air, flat flame, and high-temperature environments within specified operating parameters
- Works with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane or low calorific value gases as specified; consult manufacturer regarding suitability for specific applications
- Burner length options from 300 to 1200 mm
- Threaded gas connection available
- Versions offered include integrated ignition lance and housing with internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.