Pilot Burner ZMI, 0.8-3.4 kW, Gas Compatible, Threaded Connection
- Mfr # KS74339934
- Zoro # G215389461
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74339934
- Zoro #
- G215389461
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI,ROD,ZMIC 28 L400 is a pilot burner intended for compatibility with specified automatic burner control units (IFS/IFD or PFS/PFD) in systems that utilize forced air supply. It features a single ignition and monitoring electrode for gas burners. This component is compatible with natural gas, town gas, and LPG.
Key features include:
- Capacity range: 0.8 to 3.4 kW
- Compatible with natural gas, town gas, and LPG
- Burner tube length options from 150 mm to 1000 mm
- Threaded connection for installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.