Shop HONEYWELL
Create Account
Pilot Burner - ZMI 16 L500 Z, 0.8-3.4 kW, Gas Compatible, Threaded
- Mfr # KS75457080
- Zoro # G615389559
product price:Â
$
311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75457080
- Zoro #
- G615389559
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ROD, SI, ZMI 16 L500 Z is a pilot burner component compatible for installation with specified automatic burner control units (IFS/IFD, PFS/PFD) in systems utilizing forced air supply. It features a single ignition and monitoring electrode intended to function as an ignition and monitoring electrode within the specified system parameters.
Key features:
- Capacity range: 0.8 to 3.4 kW
- Compatible fuel types: natural gas, town gas, or LPG
- Burner tube length options: 150 mm to 1000 mm
- Threaded connection for installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.