Pilot & Ignitor Rod, 100L, Gas-Fired, DN15-25, Threaded
- Mfr # KS74338139
- Zoro # G015367812
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74338139
- Zoro #
- G015367812
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI,IGN,ROD,BR 100L L535 Z is a pilot and ignitor component intended for use with gas-fired installations. This product functions as part of a system incorporating thermo gas pilots (ZT) and related components. It has a specified closing time of less than 30 seconds.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Contact switch option is provided for electrical ignition applications
- can be used with thermo pilot burners configured for manual or electrical ignition via electrode, according to manufacturer’s specifications
- rated for use with natural gas, town gas, or LPG within the stated operating parameters
- Length range: 100 to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.