Shop HONEYWELL
Create Account
Pressure Gauge - RFM Series, 0-16 bar, Gas/Air, 100mm Dial
- Mfr # KS03200111
- Zoro # G815367357
product price:Â
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03200111
- Zoro #
- G815367357
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pressure Gauge
Description
The HONEYWELL KROMSCHRODER RFM 1.6RB100 PRESS GA is a pressure switch intended for use in monitoring and indicating gas and air pressures. It features either a capsule element or Bourdon tube, capable of measuring pressure within the specified range. The device includes zero point correction and is constructed with materials rated for operation under positive pressure.
Key features:
- Pressure display with capsule element or Bourdon tube
- Positive-pressure-proof construction
- Zero point correction capability
- Suitable for use with gas and air
- Measuring range (RFM): 0 to 16 bar
- Available diameters: 63 mm or 100 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.