Shop HONEYWELL
Create Account
Pressure Switch - Adjustable, Air/Flue Gas, 1.5–150 mbar, DL 10AT
Mfr # KS84444980
Zoro # G615274916
product price:
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444980
- Zoro #
- G615274916
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pressure Switch
Description
The HONEYWELL ECLIPSE - DL 10AT Pressure Switch is rated for monitoring air and flue gas pressures within the specified measurement range. This device features a switching point adjustment via a setting dial and is compatible with air, flue gas, and non-aggressive gases within the specified operating range.
Key features include:
- Adjustable switching point using an integrated setting dial
- Compatible with air, flue gas, and non-aggressive gases
- Measurement range: -1.5 to 150 mbar (0.12 to 20" WC)
- Tube connections available; CE versions offer Rp 1/4 or Rp 1/8 ports; UL versions provide 1/4" NPT or 1/8" NPT ports
- Contact options: Silver contacts (24–250V AC, up to 5A) or gold contacts (5–250V AC), varying by version
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit connection
- Certified by EU, UL listed, FM approved, AGA approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.