Shop HONEYWELL
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, DL.E Series
- Mfr # KS84444261
- Zoro # G415389827
product price:
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444261
- Zoro #
- G415389827
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 5E 1 Z is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or other non-aggressive gases. The switching point features an adjustable switching point using an integrated adjustment screw.
Key features include:
- Certified to EU standards; UR listed; FM and AGA approved
- Adjustable switching point with screw mechanism
- Compatible with air, flue gas, and non-aggressive gases
- Pressure range varies by model: DL1-50E (0.2–50 mbar), DL2/4/14/35E (30–3500 Pa)
- Tube-type pneumatic connections
- Electrical contacts available in silver or gold; multiple voltage/amperage options depending on certification version
- Uses 6.3x0.8 AMP connectors for electrical connection
- Constructed without silicon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.