- MFR #
- OL25004
- Zoro #
- G2388344
- UPC #
- -
- Country of Origin
- China
- Item
- Athletic Shoe
- Toe Type
- Safety-Toe
- Gender
- Women's
- Color
- Black
- Style Number
- OL25004-BLU
- Upper Boot Material
- Man Made
- Waterproof
- Yes
- Wide Toe Cap
- No
- Footwear Construction Type
- Cemented
- Mark II Slip Test Results- Dairy Tile Wet
- 0.65
- Footwear Sole Pattern
- Slip Resistant
- Liner Material
- Nylon
- Footwear Closure Type
- Lace Up
- Non Metallic Upper
- No
- Electrical Hazard Rated
- Yes
- Predominant Footwear Color
- Silver
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Better
- Shank Material
- Nylon
- Puncture Resistant Insole
- No
- Waterproof Type
- Waterproof Membrane
- Standards
- ASTM F2413-11
- Mark II Slip Test Results- Dairy Tile Oily
- 0.32
- Chain Saw Cut Resistant
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Upper Material Description
- Synthetic
- Metal Chip Resisting Sole
- No
- Insulated
- No
- Footwear Style
- Athletic Shoe
- For Outdoor Traction
- Yes
- Chemical Resisting Sole
- Yes
- Outsole Material
- Rubber
- Static Dissipative
- No
- Toe Shape
- Round
- Non-Marking Sole
- No
- Removable Insole
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Completely Non Metallic
- No
- Footwear Shank Type
- Nylon
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.47
- CSA Footwear Standard
- Grade 1 Toecap
- Max. Heat Rating
- 350 Degrees F
- Ninety Degree Heel
- Yes
- Metatarsal System
- No
- Conductive
- No
- Mark II Slip Test Results- Dairy Tile Dry
- 0.74
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Midsole Material
- Polyurethane
- Metatarsal Guard
- No
- Insole System
- Removable
- Insulation Type
- None
- Oil Resisting Sole
- Yes
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
- Upper Material
- Synthetic Leather
- Slip-Resistance Value - Mark II - Oily
- 0.32
- Toe Cap Material
- Composite
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.47
- Slip-Resistance Value - Mark II - Wet
- 0.65
- Insole Technology
- Removable
- Style Family
- Athletic Shoe
- Maximum Heat Rating
- 350 Degrees F
- Slip-Resistance Value - Mark II - Dry
- 0.74
- CSA Standards Met
- Grade 1 Protective Toecap
- Construction
- Cemented
- Closure
- Lace Up
- Metal Chip-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Nylon
- Oil-Resisting Sole (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- 350 Degrees F
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Synthetic Leather
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Ninety-Degree Heel (PRINT)
- Yes
- Gender (PRINT)
- Women's
- Puncture-Resistant Sole (PRINT)
- No
- Midsole Material (PRINT)
- Polyurethane
- Outsole Material (PRINT)
- Rubber
- Shank Material (PRINT)
- Nylon
- All-Leather Upper
- No
- Ninety-Degree Heel
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Oil-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- Chemical-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Wire Color
- Black