This item is Discontinued.

Oliver By Honeywell Men's Athletic High-Top Shoe, 9 1/2, Alloy Toe, 5 in H, Black, NXH1212-MED NXHI212-MED

This item is Discontinued.

Oliver By Honeywell

Men's Athletic High-Top Shoe, 9 1/2, Alloy Toe, 5 in H, Black, NXH1212-MED (Discontinued)

Mfr # NXHI212-MED
Zoro # G2387513
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NXHI212-MED
Zoro #
G2387513
UPC #
-
Country of Origin
China
Item
Athletic High-Top Shoe
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
NXH1212-MED
Upper Boot Material
Leather/Fabric
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Construction Type
Cemented
Completely Non Metallic
No
CSA Footwear Standard
Grade 1 Toecap
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Predominant Footwear Color
Black
Footwear Style
Athletic High-Top
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal System
No
Shank Material
Nylon
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.43
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Non Metallic Upper
No
Standards
ASTM F2413-11
Midsole Material
Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulation Type
None
Max. Heat Rating
350 Degrees F
Liner Material
Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Toe Shape
Round
Wide Toe Cap
No
Puncture Resistant Insole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Fabric, Leather
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.43
CSA Standards Met
Grade 1 Protective Toecap
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.79
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number NXH1212-MED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.