This item is Discontinued.

Oliver By Honeywell Men's Athletic Shoe, 9 Leather Upper, Alloy Toe, 5 in H, Black, NXL0212-MED NXLO212-MED

This item is Discontinued.

Oliver By Honeywell

Men's Athletic Shoe, 9 Leather Upper, Alloy Toe, 5 in H, Black, NXL0212-MED (Discontinued)

Mfr # NXLO212-MED
Zoro # G2387285
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NXLO212-MED
Zoro #
G2387285
UPC #
-
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Conductive
No
Insulation Type
None
Insole System
Removable
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
NXL0212-MED
Liner Material
Nylon
Removable Insole
No
Upper Material Description
Synthetic
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.79
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Waterproof Type
None
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Non Metallic Upper
No
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.43
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Dry
0.79
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
350 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Toe Cap Material
Alloy
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.43
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.72
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & reviews